Beli pipe joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) SDeskripsi:Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.atribut:
- Operating Temperature Range (°C): -30 to 130
- Shape: Socket
- Suitable fluid: Water, hot water, oil, steam
- Bolt Material: Chrome molybdenum steel (SCM435)
- Material (Gasket): Special heat-resistant agent for high nitrile rubber
- Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
- Type: Mechanical coupling
- Withstand Pressure (MPa): 2
- Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Deskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- TEKIRO Punch & Chisel (Mata Pahat)Deskripsi:TEKIRO Pahat Set 7 Pcs. Merupakan set mata pahat 7 item dengan berbagai ukuran. Menyesuaikan dengan kebutuhan pekerjaan.Fungsi : Untuk mengukir atau mengikis benda kerja menjadi bentuk yang diinginkanMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Deskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- Jason Working LampDeskripsi:Convenient on-off switchatribut:
- Length (m): 5
- Voltage (V): AC 220
- Power (W): 60
- IKURA Hot Wire Foam CutterDeskripsi:HOT WIRE FOAM CUTTER-untuk memotong, membentuk dan mendisign gabus / styrofoam, alat ini cocok sekali dan banyak digunakan untuk membuat model huruf, gambar dsbTerdiri dari 3 macam kepala potong :- kawat panas- kepala ukir- pisau panasMudah untuk ganti kepala potong, hanya dengan copot dan pasang.Semua kepala potong didesain untuk memotong styrofoam.Alat ini dilengkapi dengan perangkat keselamatan listrik, adaptor 5 volt.Sangat cocok untuk membuat prototipe, hiasan dekorasi, crafting ( membuat model ) dan kegiatan kreasi lainnya.
- Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Working Load (kg): 5000
- Capacity (t): 5
- Body Material: Teson High Quality
- HATAYA Hand Lamp (Fluorescent Lamp)atribut:
- Brightness (Lm): 840
- Power Consumption Electrical (W): 13
- Power (V): 100
- Replacement Light Bulb: FPL13EX-N
- Standard Electric Consumption Rate (yen/hour): 0.35 yen/h
- Total Length (mm): 419
- BOTH-WELL Hex Plugatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- SHO-BOND Strab, Clamp C Type For Water And Hot Wateratribut:
- Hex Hole Diameter (mm): 6
- Applicable Piping: Carbon steel pipe for piping / VLP / PLP / stainless steel pipe / PE pipe of steel pipe size
- Applicable Fluid: Water, hot water, air, chemicals
- Material: Casing: stainless steel (SUS304), bolt: chromoly steel, rubber: EPDM
- Fluid Temperature (°C): -30 to 100
- Nominal of Screw: M8
- Plate Thickness t (mm): 1
- Type: Mechanical coupling
- Working Pressure (MPa): Liquids such as water and hot water / 1.0 Gases such as air / 0.7
- BAND-IT Earlokt BucklesDeskripsi:These buckles secure and maintain tension on polypropylene strapping. Strapping is threaded around the buckle and pulled tight. They are secured manually, without the need of a sealing tool.atribut:
- UNSPSC: 31162406
- SKF Bantalan Rol Sferis Tipe EK (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
Daftar Harga pipe joint Terbaru October 2026
| Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S | Rp1.999.900 |
| Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa) | Rp92.900 |
| TEKIRO Punch & Chisel (Mata Pahat) | Rp239.900 |
| Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa) | Rp469.900 |
| Jason Working Lamp | Rp139.900 |
| ULTRA Hoist Chain Block 5T (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| IKURA Hot Wire Foam Cutter | Rp259.900 |
| ORIS Klem Pipa OCP Tebal (Klem Pipa) | Rp1.900 |
| Elephant Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.699.900 |
| Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai) | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Mekanik/Kodama%20Industries%20Crimp%20Socket%20Steel%20Pipe%20Combined%20Type%20(Joint%20%2F%20Straight%20Pipe)%20S/piP107130918-1.jpg)
/ayP109992394-11.jpg)
/cgP103684448-2.jpg)
/2rP110015099-1.jpg)

/kxP104969753-1.jpg)

/1wP107088068-1.jpg)
/r9P108182981-1.jpg)
/07P107887007-2.jpg)
/i8P105409656-1.jpg)


/3yP102279142-2.jpg)


/mwP104074824-2.jpg)
/doP101002492-2.jpg)
/e2P105605506-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)